5 lb. No-Drip Pipe Joint Compound
5 lb. No-Drip Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 5 lb
- UL Listed:
- No