Uttermost Company

100W 3-Light Hanging Shade Pendant in White

Part #U21908  |  Manufacturer Part #21908

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 22-3/4 in

Light Bulb Base Type: Medium E-27

Light Bulb Shape Code: A19

Material: [Metal, Crystal]

Number Of Lights: 3

UL Listed: No

Volts: 110V

Watts: 100

Width: 22 in