26 x 36 in. Flag Metal Wall Art in Aged Red, White, Blue and Black
26 x 36 in. Flag Metal Wall Art in Aged Red, White, Blue and Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aged Red/White/Blue/Black
- Depth:
- 1 in
- Height:
- 26 in
- Width:
- 36 in