44 x 21 in. Frameless Beveled Mirror

You last purchased this on
 
Uttermost Company

Hovan 44 x 21 in. Frameless Beveled Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uttermost Company

Hovan 44 x 21 in. Frameless Beveled Mirror

  • Fast #
  • Part #U11912B
  • Item #2380216
  • Manufacturer Part #11912 B
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The etching and v-grooves give wonderful character to this beveled mirror
  • This frameless, arched mirror has polished edges for a smooth, clean finish
  • Requires Certification

Documents


Specifications

Collection:
Hovan
Depth:
1 in
Height:
43-1/2 in
Installation Type:
Wall Mount
Length:
1 in
Lights Included:
No
Material:
Glass
Mirror Edge:
Beveled Edge
Product Type:
Frameless Mirror
Shape:
Arched
Style:
Transitional
Weight:
30 lb
Width:
20-1/2 in