35-1/2 in. Rectangle Beveled Mirror in Polished Chrome
Adara 35-1/2 in. Rectangle Beveled Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Adara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Glass Type:
- Ribbed
- Height:
- 35-1/2 in
- Material:
- Glass
- Width:
- 25-3/4 in