2 x 24 in. Framed Mirror Rectangular in Distressed Silver Leaf
Aramis 2 x 24 in. Framed Mirror Rectangular in Distressed Silver Leaf
Frequently Purchased Together
Product Details
Product Details
- This iron frame is finished in lightly distressed silver leaf featuring gracefully curved corners, and a generous 1 1/4" bevel
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Aramis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Distressed Silver Leaf
- Depth:
- 2 in
- Height:
- 36 in
- Installation Type:
- Wall Mount, Vertical, Horizontal
- Length:
- 2 in
- Material:
- Iron
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Weight:
- 23 lb
- Width:
- 24 in