Fifi Antique Gold Leaf Mirror

Part #U12530B  |  Item #3019581  |  Manufacturer Part #12530 B

$354.90 EACH

Color/Finish: Antique Gold Leaf

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Fifi

Color Finish: Antique Gold Leaf

Color Finish Category: Gold Tones

Depth: 1 in

Glass Type: Beveled

Height: 35 in

Installation Type: Wall Mount

Width: 25 in