Uttermost Company
Mustapha 150W 1-Light Table Lamp in Distressed Silver Leaf and Black
Part #U26214 | Item #7196493 | Manufacturer Part #26214
Product Details
Documents
Specifications
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: Mustapha
Color Finish: Distressed Silver Leaf/Black
Color Finish Category: Silver Tones
ETL Listed: No
Height: 39 in
Light Bulb Base Type: Medium E-26
Material: Metal
Number Of Lights: 1
UL Listed: No
Watts: 150