Uttermost Company
Tagus 60W 2-Light Medium E-26 Base Incandescent Floor Lamp in Nickel
Part #U280791 | Item #7196605 | Manufacturer Part #28079-1
Product Details
Specifications
Bulb Type: Incandescent
CEC Compliant: Not for Sale in CA
Collection: Tagus
Color Finish: Nickel
Color Finish Category: Nickel Tones
Height: 81-1/2 in
Light Bulb Base Type: Medium E-26
Number Of Lights: 2
UL Listed: No
Volts: 110V
Watts: 60