Valka 60W 6-Light Medium E-26 Base Incandescent Chandelier in Silver Swedish Iron

Part #U21288  |  Item #7196496  |  Manufacturer Part #21288

$1,047.90 EACH

Color/Finish: Silver Swedish Iron

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Valka

Color Finish: Silver Swedish Iron

Color Finish Category: Iron Tones

Diameter: 19 in

ETL Listed: No

Energy Star Compliant: No

Height: 34 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 6

UL Listed: No

Watts: 60