Uttermost Company
Zakaria 57 x 54 in. Forged Metal Wall Art in Aged Black
Part #U13992 | Item #5108978 | Manufacturer Part #13992
Product Details
Specifications
Collection: Zakaria
Color Finish: Aged Black
Color Finish Category: Blacks
Depth: 2 in
Height: 53 in
Material: Metal
Width: 48 in