Astrospec 3000 Clear 5.0 Lens Black Frame Safety Glasses

Part #US1112  |  Item #6002101

$14.88 EACH

Glasses Lens Color:

Clear

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Panoramic safety glasses with adjustable temple
  • Contemporary, lightweight lens design
  • Easy to replace lens
  • Adjustable temple length
  • Manufacturer's lifetime warranty on frame only

Specifications

ANSI Specifications: ANSI Z87.1 2010

CSA Certified: CSA Z94.3-2007

Clothing Size: One Size Fits All

Collection: Astrospec 3000

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate