Astrospec 3000 Clear Anti-Fog Lens Black Frame Safety Glasses

Part #US1359C  |  Item #6003471

$9.18 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z87.1 2010

CSA Certified: CSA Z94.3-2007

Collection: Astrospec 3000

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate