Astrospec 3000 Clear Lens Black Frame Safety Glasses, Spatula

Part #US135C  |  Item #6047517

$9.18 EACH

Glasses Lens Color:

Clear

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight unilens offers panoramic vision
  • Adjustable lens inclination and temple length
  • Lifetime frame guarantee and economical lens replacement system
  • Meets ANSI Z87.1-2010 and certified to CSA Z94.3 standards

Specifications

ANSI Specifications: ANSI Z87.1 2010

CSA Certified: CSA Z94.3

Collection: Astrospec 3000

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate