Clear Lens Black Frame Scratch Resistant Safety Glasses

You last purchased this on
 
Uvex

Astrospec 3000 Clear Lens Black Frame Scratch Resistant Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uvex

Astrospec 3000 Clear Lens Black Frame Scratch Resistant Safety Glasses

  • Fast #
  • Part #US135
  • Item #928278
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2010
CSA Certified:
CSA Z94.3-2007
Collection:
Astrospec 3000
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate