Clear Lens Blue Frame Safety Glasses
Astrospec 3000 Clear Lens Blue Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blue/Clear Lens
- Polycarbonate
- Astro
- Lifetime frame warranty
- Lightweight, stylish frame with adjustable lens inclination and temple length with duoflex temples
- Easy and economical lens replacement
- Fits over most prescription glasses
- "Over the glasses" styling
Specifications
- ANSI:
- ANSI 289.1 2003
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Astrospec 3000
- Glasses Frame Color:
- Blue
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate