Clear Lens Black Frame Safety Glasses
Astrospec 3001 Clear Lens Black Frame Safety Glasses
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits over prescription glasses
- Ultradura® hardcoated polycarbonate lenses resist impact
- Scratch-resistant
- Absorbs 99.9% of UV rays
- Adjustable temple length
Specifications
- ANSI:
- ANSI 289.1 2003
- CSA Certified:
- CSA Z94.3
- Collection:
- Astrospec 3001
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate