Espresso Lens Black Frame Safety Glasses

Uvex

Bandit™ Espresso Lens Black Frame Safety Glasses

  • Part #US1603
  • Item #702807
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';
Brand image
Uvex

Bandit™ Espresso Lens Black Frame Safety Glasses


$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stylish and sporty wraparound design
  • Scratch-resistant Ultradura® hardcoated polycarbonate lenses resist impact and absorb 99.9% UV rays
  • Safety glasses with adjustable temple length
  • Manufacturer's lifetime warranty on frame only
  • Easy lens replacement system
  • Adjustable spatulite temples

Specifications

ANSI:
ANSI Z87.1
Collection:
Bandit™
Glasses Frame Color:
Black
Glasses Lens Color:
Espresso
Material:
Plastic
Material Type:
Polycarbonate

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';