Clear Lens Black Frame Safety Glasses

Uvex

Genesis® Clear Lens Black Frame Safety Glasses

Brand image
Uvex

Genesis® Clear Lens Black Frame Safety Glasses

  • Part #US3200X
  • Item #1441173
3.8 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 100
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Black/Clear Lens
  • Polycarbonate
  • Genesis
  • Code approvals: ANSI Z87.1 and CSA 294.3 1992
  • Meets military VO ballistic impact requirements
  • 99.9% UV protection
  • Dual base wrap-around lens design
  • Unparalleled comfort, protection and style

Specifications

ANSI:
ANSI Z87.1 2003
CSA Certified:
CSA Z94.3
Clothing Size:
One Size Fits All
Collection:
Genesis®
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate