Clear Lens Black Frame Safety Glasses
GenesisXC® Clear Lens Black Frame Safety Glasses
Package Quantity Info:
EA: 1 IP: 10 CA: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3
- Collection:
- GenesisXC®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate