Safety Glasses with Silver Frame & Mirror Lens
Harley Davidson Safety Glasses with Silver Frame & Mirror Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver/Silver mirror lens
- Polycarbonate
- Harley Davidson
- Code approvals: ANSI Z87+
- Silver chrome frame with silver mirror hardcoat
Specifications
- ANSI:
- ANSI Z87
- Clothing Size:
- One Size Fits All
- Collection:
- Harley Davidson
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glasses Frame Color:
- Silver
- Glasses Lens Color:
- Silver Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate