Polycarbonate Safety Glasses with Black and Sliver Frame in Grey
Ignite™ Polycarbonate Safety Glasses with Black and Sliver Frame in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3 2007
- Collection:
- Ignite™
- Glasses Frame Color:
- Black/Silver
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate