26 in. Eyewash Station
Porta Stream® 26 in. Eyewash Station
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mix with tap water to provide a preserved and buffered saline solution
- A patented nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open
- Effective for up to 6 months
- Self contained/no plumbing
- Fifteen minute flow cycle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2004
- Capacity:
- 16 gal
- Collection:
- Porta Stream®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 19 in
- Height:
- 26 in
- Installation Type:
- Counter Mount, Wall Mount
- Length:
- 20 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Eyewash Station
- UL Listed:
- No
- Width:
- 20 in