Safety Eyewear with Black Frame & Clear Lens

Uvex

Safety Eyewear with Black Frame & Clear Lens

Brand image
Uvex

Safety Eyewear with Black Frame & Clear Lens

  • Part #US0600
  • Item #4101785
  • Manufacturer Part #S0600
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 40ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be worn with temples or headband to address most applications
  • Soft and flexible nasal pads conform to a variety of facial profiles and minimize slippage
  • Provides protection against impact, sun, wind, dust and airborne debris
  • Highly adjustable flame-resistant headband provides excellent fit
  • Soft, high-quality face cushioning and padded temple tips offer all-day comfort

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Product Type:
Hard Coat Lens

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';