DESCRIPTION

  • Polycarbonate
  • Sporty 1-piece wraparound lens

Uvex Spartan Safety Glasses

UA401

Glasses Frame Color:

Grey

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2010
CSA Certified
CSA Z94.3
Clothing Size
One Size Fits All
Collection
Spartan
Glasses Frame Color
Grey
Glasses Lens Color
Grey
Material
Plastic
Material Type
Polycarbonate
Width
6 in

Starting at
$3.38
EACH
  • QUANTITY