DESCRIPTION

  • Adjustable temple length and lens inclination
  • Flexible fingers adjust to almost any nasal profile
  • Lifetime frame guarantee and economical lens replacement system
  • Soft elastomer browguard
  • Ultra-dura anti-scratch lens coating
  • Wrap around lens does not compromise peripheral vision

Uvex Safety Glasses with Black Frame

US3200

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
CSA Certified
CSA Z94.3
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY