Shade 3.0 Lens Black Frame Safety Glasses
Skyper Shade 3.0 Lens Black Frame Safety Glasses
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- Skyper
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Shade 3.0
- Material:
- Plastic
- Material Type:
- Polycarbonate