Clear Lens Clear Frame Safety Glasses

Uvex

Sperian A700 Series Clear Lens Clear Frame Safety Glasses

Brand image
Uvex

Sperian A700 Series Clear Lens Clear Frame Safety Glasses

  • Part #UA700
  • Item #3827165
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 200
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polycarbonate
  • Sporty temples with soft temple tip pads for comfortable fit
  • Clear/Clear Lens
  • Code approvals: ANSI Z87+
  • 99.9% UV protection
  • Secure wrap-around design

Specifications

ANSI:
ANSI Z87.1 2010
CSA Certified:
CSA Z94.3-2007
Collection:
Sperian A700 Series
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';