Clear Lens Black Frame Safety Glasses

Uvex

Sperian A900 Series Clear Lens Black Frame Safety Glasses

Brand image
Uvex

Sperian A900 Series Clear Lens Black Frame Safety Glasses

  • Part #UA951
  • Item #3789661
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 34ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Sperian A900 Series
Diopters:
2
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate, PVC

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';