Clear Lens Black Frame Safety Glasses

Uvex

Spitfire® Clear Lens Black Frame Safety Glasses

Brand image
Uvex

Spitfire® Clear Lens Black Frame Safety Glasses

  • Part #US4500
  • Item #2487587
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

ANSI:
ANSI Z87.1 2010
CSA Certified:
CSA Z94.3
Collection:
Spitfire®
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';