Safety Glass with Gunmetal Frame

Uvex

Tomcat Safety Glass with Gunmetal Frame

Brand image
Uvex

Tomcat Safety Glass with Gunmetal Frame

  • Part #US2451
  • Item #1441177
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 200 PT: 5000
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polycarbonate
  • Sleek wrap-around metal frame eyewear design, with metal temples
  • Tomcat
  • Code approvals: ANSI Z87.1
  • Dual optically correct 10-base impact-resistant polycarbonate lenses

Specifications

ANSI:
ANSI Z87.1
Clothing Size:
One Size Fits All
Collection:
Tomcat
Glasses Frame Color:
Gunmetal
Glasses Lens Color:
Grey
Material:
Plastic
Material Type:
Polycarbonate
Width:
6 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';