1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

You last purchased this on
 
Merit Brass

V210FP 1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merit Brass

V210FP 1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #MV210FP20
  • Item #3616873
  • Manufacturer Part #V210-FP-20
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported
  • Pressure balance hole in ball slot
  • Various thread standard available
  • Full port
  • Blowout proof stem
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.34
ASME:
ASME B1.20.1, ASME B16.34
BAA Compliant:
No
Clean Bagged:
No
Collection:
V210FP
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
7-1/100 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
3-14/25 in
IAPMO Listed -:
No
Length:
4-9/100 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
400
Minimum Temperature:
0
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Global
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Potable Water, Chemical
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.56 lb
Width:
7-1/100 in
cUPC Certified:
No