V210FP 1/4 in. 316 Stainless Steel Threaded 1000# Ball Valve

Part #MKV210FP04  |  Item #7569582  |  Manufacturer Part #KV210FP-04

Call for Pricing EACH

Valve Size:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: V210FP

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Type: SHMPL18207536

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/4 in