2 in. Stainless Steel Full Port NPT 1000# Ball Valve
KV210FP 2 in. Stainless Steel Full Port NPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out proof stem
- CF8M material
- 1000 WOG pressure rating
- Repair kits are available from stock
- Threaded ends
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- KV210FP
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 7-1/100 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 4-1/5 in
- IAPMO Listed -:
- No
- Length:
- 4-23/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 450
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Chemical
- Temperature Range:
- -20 to 450 Deg F
- Temperature Rating:
- 1000
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.47 lb
- Width:
- 7-1/100 in
- cUPC Certified:
- No