V210FP 1/2 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

Part #MKV210FP  |  Manufacturer Part #KV210FP-08

Starting at
Call for Pricing

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.34]

Clean Bagged: No

Collection: V210FP

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

Length: 2-11/25 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 450

NSF Certified: No

Origin: Domestic

Pressure Class: 1000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve