3/4 - 1 in. Plastic Curb Box Lock
3/4 - 1 in. Plastic Curb Box Lock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works with 3/4" or 1" curb stops from all manufacturers
- Creates a perfect curb box to curb stop alignment
- Securely locks in connecting valves to any curb box
- Save time and money by reducing your installation cost
- Made in the USA with recycled plastic
- Eliminates the need to revisit the work site to correct a red tagged installation
- Works as a base for meter pit to keep the connection steady during backfill and after
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 8-3/4 in
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Curb Box Lock
- Tensile Strength:
- 6100 lbs/inch
- Weight:
- 1 lb
- Width:
- 4 in