• Cart

DESCRIPTION

Val-Matic Valve Swing-Flex® 12 in. Swing Flexible Check Valve

V51212

Valve Size:

12 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C508
ASTM Specifications
ASTM A-126, ASTM A-351, ASTM A-536
AWWA Specifications
AWWA C-508
Clean Bagged
No
Collection
Swing-Flex®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
27-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing Check
Valve Disc Material
Nylon, Steel
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Buna-N
Valve Size
12 in
Valve Type
Check Valve
Waterworks Application
Water

  • QUANTITY

0 item(s) added to Cart Checkout Now