DESCRIPTION

Val-Matic Valve Surgebuster® Check Valve

V72

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-536
Coating
Fusion Bonded Epoxy
Collection
Surgebuster®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Valve Disc Material
Buna-N
Valve Seat Material
Buna-N
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY