DESCRIPTION

  • Body Seat - 360° Uninterrupted Ring of T316 stainless steel
  • Disc - ductile iron to withstand impacts from flow and pressure transients
  • Resilient Seat - Tri-Loc™ design proven over 30 years; Tri-Loc™ seat on disc, easy field adjustable/replaceable in all sizes
  • Shaft - AWWA C-504 diameters; through-shaft for 3”-24” sizes
  • Shaft seal - V-Type packing for self-adjusting and wear compensating
  • Sleeve bearings - self-lubricated nylatron/teflon for low friction and long life
  • Tangential taper pins - design for greatest strength and rigidity
  • Thrust bronze bearings to precisely center the disc
  • With ANSI flanges, mechanical Joint ends or ANSI/ISO Wafer

Val-Matic Valve Flange Butterfly Valve with Hand Wheel

V2016D24

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Valve Operator
Wheel Handle
Valve Size
16 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY