DESCRIPTION

Val-Matic Valve Flanged Swing Flexible Check Valve

V5P

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Body Style
Swing Check
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY