DESCRIPTION

Val-Matic Valve Mechanical Joint Epoxy Lined Butterfly Valve with Operator

V23302G02P1

Valve Size:

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Ductile Iron
Maximum Pressure
250 psi
Pressure Class
250#
UL Listed
No
Valve Operator
Gear Operator
Valve Size
30 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY