DESCRIPTION

Val-Matic Valve Mechanical Joint Plug Valve

V5912R8C02

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A210.10
AWWA Specifications
AWWA C-110, AWWA C-571
End Connection 1
Mechanical Joint
Length
19-3/4 in
MSS Specifications
MSS SP-108
Valve Port Opening
Standard Port
Valve Size
12 in
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY