1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

  • Fast #
  • Part #V201C2
  • Item #2131017
  • Manufacturer Part #201C.2
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exhausts large quantities of air at system start-up
  • Releases air pockets during system operation
  • Provides the functions of both air Release and air/Vacuum valves
  • Stainless steel 316 internal trim
  • Inlets and outlets are equal to full nominal size
  • Unconditionally guaranteed stainless steel floats
  • Single body incorporates both features within one valve - More compact and economical
  • Provides pipeline vacuum protection
  • Exclusive high/low pressure resilient seating
  • Non-clog design minimizes need for backwashing
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Coating:
Acrylic
Collection:
Model 201C.2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
10-1/2 in
ISO:
ISO 9001
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Size:
1 in
Valve Type:
Air Release & Vacuum Valve
Width:
11-3/8 in