Val-Matic Valve

Model 301A 2 x 1 in. NPT Cast Iron 150 psi CWP Air Release & Vacuum Valve

Part #V301A  |  Manufacturer Part #301A

Valve Size:

2 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Model 301A

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 15-1/16 in

Length: 15-1/16 in

Material: Cast Iron

Maximum Pressure: 150 psi CWP

Recommended Valve Application: Water

Valve Size: 2 in x 1 in

Valve Type: Air Release & Vacuum Valve

Width: 7 in