DESCRIPTION

Val-Matic Valve Series 25 1 in. NPT Cast Iron 300 psi CWP Air Release Valve

V25G

Manufacturer Part #: 25

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
Series 25
End Connection 2
NPT
End Connections
NPT
Height
7 in
Maximum Pressure
300 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Type
Air Release Valve
Width
6-13/100 in

Print

DOCUMENTS