DESCRIPTION

Val-Matic Valve Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve

V48AX002BW

Manufacturer Part #: 48AX002BW

Valve Size:

2 in

SPECIFICATIONS

Collection
Series 48A
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
150 psi CWP
Valve Type
Air Release Valve

Print