2 x 1/2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Series 48A 2 x 1/2 in. NPT Cast Iron 150 psi CWP Air Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Series 48A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Pressure - High:
- 150
- Valve Size:
- 2 in x 1/2 in
- Valve Type:
- Air Release Valve