4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Val-Matic Valve

Series 5800R 4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Val-Matic Valve

Series 5800R 4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #V5804
  • Item #1388957
  • Manufacturer Part #5804
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 5800R
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
175 psi
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Size:
4 in
Valve Type:
Plug Valve