6 in. Ductile Iron Flanged Swing Check Valve
Swing-Flex® 6 in. Ductile Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SCADA Compatible Limit Switch Assembly
- Non-Slam Closing Action - short 35° stroke
- Tested for One Million Cycles per AWWA C508
- Viton, Natural Rubber, Hypalon EPDM Disc Materials available
- Backflow Actuator - field installable
- Stainless Steel Construction available with Viton disc
- Mechanical Indicator
- Reinforced Disc - memory flex disc with 25 year warranty
- Bottom Mounted Oil Dashpot available
- Welded Nickel Seat available
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C508
- ASTM:
- ASTM A-536, ASTM A-126, ASTM A-351
- AWWA:
- AWWA C-508
- Clean Bagged:
- No
- Collection:
- Swing-Flex®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 6-22/25 in
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Steel, Nylon
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve