2-1/8 in. Valve Sealant
2-1/8 in. Valve Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over the years 80 has proven to be the #1 product in the dry gas service industry
- Free of fillers
- The oldest most requested and cost effective lube sealant
Documents
Specifications
- ASTM:
- ASTM D-217, ASTM D-566-64
- Application:
- Valve
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Product Type:
- Stick Lube Sealant
- Temperature Range:
- -20 to 500 Deg F (-28 to 260 Deg C)